Shop All Surge Protectors
Sound Around Inc
Sound Around-Pyle PCO850 15 Amp Power Supply Conditioner Strip Surge Protector
Mfr # PCO850
Zoro # G504012209
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sound Around Inc
- MFR # PCO850
- Zoro # G504012209
- UPC # 68888743754
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Rack |
Description
Features
- Safely Provides Surge Protection Control.
- 9 Total Outlets (8) Rear and (1) Front.
- Built-in AC Noise Filter.
- 15 Amp Rating with Circuit Breaker.
- Eliminates Unwanted Radio Frequency Interference(RFI) and Electromagnetic Interference (EMI).
- Spike and Surge Protection.
- 1U Rack Mountable.
- Aluminum Front Panel and Steel Chassis.
- Push to Reset.
- 6 Foot Power Cord (3x14 AWG).
- Energy Dissipation: 150 Joules.
- Peak Impulse Current: 1200 Amps.
- Operating Voltage: 115V - 60Hz.
- Dimensions (L x D x H): 19.0 x 3.9 x 1.8 in.
- Weight: 3.5 Lbs.
- Sold as : Unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-750SP-BLACK)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- Sound Around Inc Power System Protection