Shop All Back-Up & Rear View Cameras
Sound Around Inc
SOUND AROUND-PYLE INDUSTRIES PLCM18BC License Plate Mount Rear View Backup Color Camera with Distance Scale Line Zinc Black Chrome
Mfr # PLCM18BC
Zoro # G503744590
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Around Inc
- MFR # PLCM18BC
- Zoro # G503744590
- UPC # 68889023718
- Country of Origin China
- Category Back-Up & Rear View Cameras
Description
The PLCM18BC is a rear-view backup camera that easily mounts to your vehicle's license plate. Paired with an in-vehicle monitor, it's a great way to increase the safety and security of your vehicle. This powerful camera is equipped with true color reproduction, a resolution of 420 TV lines. It works in a variety of weather conditions and at night, thanks to IP67-compliant weatherproofing, built-in fog resistance, and excellent low lux performance. This camera even has the ability to project distance scale lines onto the monitored image - so you can tell how far away nearby objects are. And it's finished in a unique zinc black chrome, a dark color that fits well with many cars' exteriors. 17 foot male-to-male RCA cable included.
420 TVL Horizontal Resolution.
Distance Scale Line.
True COlor Reproduction.
Low Lux Performance of 0.2 LUX Night Vision.
Toral Pixels: 656 x 492.
Resolution: 420 TV Lines.
Viewing Angle: 170 Degree.
Auto White Balance.
Waterproof (Ip67), Fog Resistant.
Low Lighting Capable.
Video Output: 1.0V PP-75 Ohm.
Power Supply: DC 12V 200mA.
17 Foot male to male RCA Video Cable.
Dimension: 10''W x 1.3''H x 1.26''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 303 PRODUCTS Protectant 303 16Oz (30382)
- GROTE Horn, Domestic (72110-5)
- ATTWOOD MARINE Attwood Anchor Lift System (13710-4)
- DORMAN Bmr, 973-032 (973-032)
- SOUND AROUND INC SOUND AROUND-PYLE INDUSTRIES PLCM18SC License Plate Mount Rear View Backup Color Camera with Distance Scale Line Zinc Metal Chrome (PLCM18SC)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- BOYO Frame-Less Rearview Mirror Monitor, 7.3" (VTM73FL)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- PYLE Dual Lens Hidden Car Camera (PLDVRCAM74)
- ADESSO Solar Backup Cam (SBC01)
- ECCO SAFETY GROUP CAMERA KIT: GEMINEYE, 7.0IN LCD, COLOR, 4 PIN (INCLUDES M7000B, C2013B & TC20-4 (K7000B)
- Sound Around Inc Back-Up & Rear View Cameras