Shop All Bluetooth & Smart Speakers
Sound Around Inc
Sound Around-Lanzar Audio OPTIMC91BT Bluetooth Motorcycle Speakers
Mfr # OPTIMC91BT
Zoro # G703784525
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Around Inc
- MFR # OPTIMC91BT
- Zoro # G703784525
- UPC # 68888744034
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- 350 Watts x 2 Channels Micro Amplifier with wire harness.
- 2/4 Channel for up to four speaker hookup (175 Watts x 4).
- Includes Two handle-bar Mount Aluminum Die-cast Weatherproof 2.25 in. Speakers.
- Two additional amplified channels for a total of 4 speaker hook-up.
- 3 in. Dual Aluminum die cast bullet Speaker with Supreme high temperature Voice Coil.
- Pair of Chrome Handlebar Clamps.
- Chrome Universal Handlebar Mount Rotary Volume Control.
- Chrome Stainless Universal handlebar audio mount.
- 12 Volt T-TAP Plug for direct connection on American made Motorcycles.
- USB charger & Satellite 5V plug.
- Easy Chrome Stainless Mounting Brackets and Accessories included.
- Environment resistance and water proof Bluetooth and in-line volume control console with 3.5mm Stereo Input Jack, Easy Connection to the Output of Other Audio Devices Like i-Phone, i-Pad , i-Pod , Cell Phone and MP3 etc.
- Bluetooth 3.0 technology.
- Bluetooth auto connected while power on.
- Bluetooth auto disconnected while Aux-in (3.5mm connector).
- Bluetooth console Dimension : 2.36 x 1.65 x 0.87 in.
- Easy and quick installed handle-bar mount bracket is included.
- Speaker Dimensions : 4.8 x 3.35 x 3.35.
- Amplifier Dimensions : 5.71 x 3.05 x 1.19 in.
- 1 Year 3 Kings N/A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- VERBATIM Drive, Usb, 8 GB, Pinstripe, PK5 (49062BD)
- BETTERBATTERY Illuminated Speaker Ball (BE512017)
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- PYLE Double 8 Inch Portable Speaker, PBMSPG82 (PBMSPG82)
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- BOYTONE Boytone BT-120BK Ultra-Portable Wireless Bluetooth Speaker - Stealth Black (BT-120BK)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- GEMINI Innovative Concepts MPA2400GRAY Portable Rolling Powered Speaker with Bluetooth (MPA-2400GRY)
- Sound Around Inc Bluetooth & Smart Speakers