Shop All Caulks & Sealants
Soudal Usa
101OZ CLR Sili Sealant
Mfr # 146893
Zoro # G308182047
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soudal Usa
- MFR # 146893
- Zoro # G308182047
- UPC # 787930071279
- Country of Origin United States
- Category Caulks & Sealants
Description
101 oz Soudasil Multi is a onepart acetoxy silicone sealant that is mildew resistant Characteristics Permanent color, UV resistant, Stays fully elastic after curing, Very good adhesion on many materials, Very easy application, Typical acetic acid smell Applications Building and construction joints, Glazing on aluminum frames, Sealing in sanitary rooms, kitchens, cold storage rooms and containers Sealing in air conditioning systems Window and door joint Packaging 101 fl oz cartridges Surfaces Type all usual building surfaces, State of surface clean, dry, free of dust and grease, Preparation prime porous surfaces with Primer, 150, no primer required for nonporous surfaces The use of Soudal Surface Activator on smooth surfaces will improve the adhesion of Soudasil Multi We recommend a preliminary compatibility test, especially on PVD and powder coated materials Joint Size Minimum width ,frac14 inch Maximum width 1 316 inch, Minimum Depth 15inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- SCOTCH Air Coupler Filter Kit, 1 per case (62-9895-0001-2)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- LOCTITE Mixing Nozzle, White, 8-13/16 in (720174)
- SOUDAL USA 101OZ WHT ALL Caulk (146728)
- SOUDAL USA 101OZ CLR ALL Caulk (146901)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- DAP 9OZ ConcMAS Sealant (7079800764)
- DOW Sealant, 3 oz, Tube, White, Silicone Elastomer Base (2353547)
- WECHEM Silicone Sealant, 100 Percent, Black, 6 to 8 oz., Black, Temp Range -60 to 500 Degrees F (A185)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- Soudal Usa Caulks & Sealants