Shop All Caulks & Sealants
Soudal Usa
101OZ CLR ALL Caulk
Mfr # 146901
Zoro # G208237496
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soudal Usa
- MFR # 146901
- Zoro # G208237496
- UPC # 787930071293
- Country of Origin United States
- Category Caulks & Sealants
Description
101 oz Soudacryl ALL 40 Year is a onepart siliconized, acrylic latex caulk designed for both interior and exterior use Soudacryl ALL should only be used where moderate joint movement is anticipated Characteristics Permanent color, Paintable, Mildew resistant, UV resistant, Nonyellowing, Very good adhesion on many materials, Very easy applications Applications Building and construction joints, Sealing around baseboards, Sealing in sanitary rooms, kitchens, cold storage, rooms and containers, Sealing around trim, Window and door joint Packaging 101 fl oz cartridges Surfaces Type all usual building surfaces, State of surface clean, dry, free of dust and grease, Preparation no primer required for porous surfaces The use of Soudal Surface Activator on smooth surfaces will improve the adhesion of Soudacryl ALL We recommend a preliminary compatibility test, especially on PVD and nonporous materials Joint Size Minimum width 14 Maximum width 1 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Oz Swan Seal Pjc. W/PTFE (6313005)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 6PK (6FCPACK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black, 3/Case (T98718B3PK)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- SOUDAL USA 101OZ CLR ALL Caulk (146901)
- SOUDAL USA 101OZ WHT ALL Caulk (146728)
- DAP Silicone Max KbandP Clear, PK12, 10.1 fl oz, Clear (7079808668)
- FLEX SEAL Flex Seal Liquid 1 gallon Gray, 1 gal, Gray (FSLFSGRYR01)
- 3M 3M Windo-Weld Round Ribbon Sealer, 08612, 3/8 in x 15 ft Kit (7000000938)
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- DICOR CORP DICOR CORP 551LSD1 10.3 Oz. Non-Sag Lap Sealant; Dove - Bright White (D6J-551LSD1)
- Soudal Usa Caulks & Sealants