Shop All Caulks & Sealants
Soudal Usa
101OZ CLR ALL Caulk
Mfr # 146901
Zoro # G208237489
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soudal Usa
- MFR # 146901
- Zoro # G208237489
- UPC # 787930071293
- Country of Origin United States
- Category Caulks & Sealants
Description
101 oz Soudacryl ALL 40 Year is a onepart siliconized, acrylic latex caulk designed for both interior and exterior use Soudacryl ALL should only be used where moderate joint movement is anticipated Characteristics Permanent color, Paintable, Mildew resistant, UV resistant, Nonyellowing, Very good adhesion on many materials, Very easy applications Applications Building and construction joints, Sealing around baseboards, Sealing in sanitary rooms, kitchens, cold storage, rooms and containers, Sealing around trim, Window and door joint Packaging 101 fl oz cartridges Surfaces Type all usual building surfaces, State of surface clean, dry, free of dust and grease, Preparation no primer required for porous surfaces The use of Soudal Surface Activator on smooth surfaces will improve the adhesion of Soudacryl ALL We recommend a preliminary compatibility test, especially on PVD and nonporous materials Joint Size Minimum width 14 Maximum width 1 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOMENTIVE PERFORM MATERIAL Wndw&Dr Sealant 10.1Oz (2814816)
- THE BRUSH MAN Duct Tape, Grey, Contractor Grade, 2” X 60 Yards, 24PK (TAPE-DUCT-GREY)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- FASTBOND Fastbond Insulation Adhesive 49, 5 PK (49)
- SOUDAL USA 101OZ WHT ALL Caulk (146728)
- DAP 10.1 oz High Performance Extreme Stretch Elastomeric Sealant, Redwood (DA44683)
- HENKEL Henkel 1937108 5.5 oz. 2 In 1 All Purpose Adhesive Caulk; Clear (159527)
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- RED DEVIL Sealant Ktn Bath Clear 10.1Oz (0887)
- TOTALTURF 0595-GA 5 Gallon Drive A Seal Blacktop Sealer (TO3571345)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Black 300ml Cartridge (SIKA-90893)
- Soudal Usa Caulks & Sealants