Soudal Accumetric

Soudal Accumetric 125-12502 Metal Roofing Sealant; Black - 10 oz - Pack of 12


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BOSS 125 Multi-Seal Building/Construction Sealant is a multi-purpose, one part sealant formulated with USP technology to form a highly durable, flexible seal. This unique sealant can be applied and tooled under most weather conditions, and can bond to wet/damp surfaces! VOC compliant in all 50 States. Paintable with most latex paint. Non-yellowing and non-staining. Paintable under an hour.

Features
  • Metal Roofing Sealant, Black - 10 oz
  • Pack of 12
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.