Shop All Leather Driver's Gloves
Soteria Glove
Premium Deerskin Driver Glove, Gold, Size: XL PR
Mfr # 2925 (XL)
Zoro # G803448884
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Premium Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soteria Glove
- MFR # 2925 (XL)
- Zoro # G803448884
- UPC # 810054143567
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Color | Gold |
Material | Premium Deerskin |
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove 2925, Cuff Style Slip-On, Glove Back Material Deerskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Dearskin, Glove Size XL, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W771)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: S PR (2925 (S))
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: 2XL PR (2925 (2XL))
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: S, 12 Pairs/PK (I2032/S)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: M, 12 Pairs/PK (I2032OFT/M)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: M, 12 Pairs/PK (I2032/M)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- Soteria Glove Gloves & Hand Protection