Shop All Pump Parts
Sotera
Non Ex Proof Motor, 12VDC
Mfr # 400G9734
Zoro # G0049966
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR410B
- For Use With Mfr. Model Number FR410B
- Fits Brand Fill-Rite
- Warranty 1 yr
- Rated Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sotera
- MFR # 400G9734
- Zoro # G0049966
- UPC # 089404197349
- Country of Origin United States
- Category Pump Parts
Details
Item | Non Ex Proof Motor |
For Use With | FR410B |
For Use With Mfr. Model Number | FR410B |
Fits Brand | Fill-Rite |
Warranty | 1 yr |
Rated Voltage | 12 V DC |
Power Source | Electric |
Description
Non Ex Proof Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Rated Voltage 12 V DC, For Use With FR410B
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, C, Metering (LC03SA-KTC1-XXX)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- SJE-RHOMBUS PS Patrol, 120V (1022575)
- SOTERA Non Ex Proof Motor, 115VAC (400G9735)
- SPRINGER PARTS HVAC Service Armstrong® Model 4030 Repair Kit (FK13982XXXXX06SP)
- SPRINGER PARTS C114-1E Pump Service Kit, #1 EPDM; Replaces Alfa Laval Part# 480300 (480300SP)
- BRUT MANUFACTURING SEAL REPAIR KIT (BR3100-50)
- A.R. NORTH AMERICA Adj Injector Knob, Assy (AR1569206)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- LEGEND VALVE 3/4" M x 1/2" F T-95 AIR VENT (110-324)
- Sotera Pump Parts