Shop All Flowmeters
Sotera
Meter, Digital, 1 In, 2-20 gpm
Mfr # 825
Zoro # G0766552
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Polypropylene
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sotera
- MFR # 825
- Zoro # G0766552
- UPC # 089404015698
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Height (In.) | 5 5/8 in |
Length (In.) | 5 in |
Fitting Size (In.) | 1 |
Width (In.) | 5 in |
Overall Width | 5 in |
Overall Length | 5 in |
Overall Height | 5.6 in |
Manufacturer Warranty Length | 2 yr |
Description
Electronic Flowmeter, Product Type Digital Meter, Flowmeter Type Paddlewheel, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Antifreeze, Fertilizers, Pesticides, Petroleum Fluids, Oils, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum -10 Degrees F, Viscosity - Maximum 100 SUS, Voltage - Maximum Battery, Housing Material Polypropylene, Rotor Material PPS, O-Ring Material Viton, Seal Material Viton, Shaft Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Santoprene (94091-A)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- ARO Seat, Stainless Steel (94353)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm (825D075BSPP)
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. (825X700)
- SOTERA Meter, Digital, 1 In, Air Sensor, 2-20 gpm (850)
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- DWYER INSTRUMENTS Flowmeter (RMB-54-SSV)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 4 in. (MAFS-04)
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- Sotera Flowmeters