Shop All Flowmeters
This Product is Discontinued
Sotera
Flowmeter, 100 PSI, 20 GPM, 1 in., Digital (Discontinued)
Mfr # 825P
Zoro # G4315580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Liquid
- Housing Material Polypropylene
- For Pipe Size 1 in
- Flow Material Crop Oil, Detergents, Diesel Exhaust Fluid, Diesel Fuel, Ethylene Glycol, Fertilizers, Gear Oil, Mild Acids, Mineral Spirits, Motor Oil, Pesticides, Soaps, Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sotera
- MFR # 825P
- Zoro # G4315580
- UPC # 089404224748
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 10 1/2 in |
Manufacturers Warranty Length | 2 yr |
Width (In.) | 10-1/2" |
Height (In.) | 6-1/2 |
Length | 7 1/2 in |
Connection Size (In.) | 1 NPT |
Length (In.) | 7-1/2" |
Height | 6 1/2 in |
Description
Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 100, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 7-1/2, Width (In.) 10-1/2, Height (In.) 6-1/2, Housing Material Polypropylene, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 2 to 20 gpm, Display Digital, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.