Shop All Flowmeters
Sotera
Flowmeter, 100 PSI, 20 GPM, 1 in.
Mfr # 825X700
Zoro # G4315705
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Polypropylene
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Crop Oil, Detergents, Diesel Exhaust Fluid, Diesel Fuel, Ethylene Glycol, Fertilizers, Gear Oil, Mild Acids, Mineral Spirits, Motor Oil, Pesticides, Soaps, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sotera
- MFR # 825X700
- Zoro # G4315705
- UPC # 089404191217
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 5 1/4 in |
Height (In.) | 5 |
Connection Size (In.) | 1 NPT |
Width (In.) | 5-1/2" |
Height | 5 in |
Length (In.) | 5-1/4" |
Width | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 5 in |
Overall Width | 5.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 5.3 in |
Description
Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 100, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 5-1/4, Width (In.) 5-1/2, Height (In.) 5, Housing Material Polypropylene, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 2 to 20 gpm, Display Digital, Resetable Cumulative Totalizer 999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Diaphragm (286.099.354)
- ARO Flange Kit, Polypropylene, 67078 (67078)
- DAYTON Gasket, PPUL4003G (PPUL4003G)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ1)
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm (825D075BSPP)
- SOTERA Meter, Digital, 1 In, 2-20 gpm (825)
- SOTERA Meter, Digital, 1 In, Air Sensor, 2-20 gpm (850)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMB-51)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H761A-050)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- Sotera Flowmeters