Shop All Electric Drum Pumps
Sotera
Drum Pump, 115VAC, 1/4 HP, 60 Hz
Mfr # SS465BX713
Zoro # G0988565
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
- Housing Material Glass Filled Polypropylene
- Includes Shutoff Ball Valve
- Inlet Size 1" NPT
- Motor Type Capacitor Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sotera
- MFR # SS465BX713
- Zoro # G0988565
- UPC # 089404213551
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" |
Hose Length | 12 ft |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 33 1/2 in |
Discharge Tube Outlet ID Size | 1" |
Hose Inside Dia. | 3/4 in |
For Container Size | 55 gal |
Hose Outside Dia. | 1 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 115V AC, Pump Connection ID 1 in, Hose Length 12 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- LITTLE GIANT PUMP Repair Kit, For 2P353, 3P639, 3P641, 3P643 (599320)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731PG)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435B)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- SOTERA 13GMP 15PSI 115 VAC Chemical Transfer Pump Unit (SS460BX731)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- Sotera Electric Drum Pumps