Shop All Electric Drum Pumps
Sotera
Drum Pump, 115VAC, 1/4 HP, 60 Hz
Mfr # SS460BX731PG
Zoro # G3199095
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
- Housing Material Glass Filled Polypropylene
- Includes Shutoff Ball Valve
- Inlet Size 1" NPT
- Motor Type Capacitor Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sotera
- MFR # SS460BX731PG
- Zoro # G3199095
- UPC # 089404213308
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Hose Length | 12 ft |
Overall Length | 18 in |
Suction Tube Length | 39 in |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet ID Size | 1" |
Outlet Size | 1" |
For Container Size | 55 gal |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 115V AC, Pump Connection ID 1 in, Hose Length 12 ft, Suction Tube Length 39 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage (LSG203M)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- DAYTON Booster Cartridge Assembly (AEYD5)
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS465BX713)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- SOTERA 13GMP 15PSI 115 VAC Chemical Transfer Pump Unit (SS460BX731)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460B)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435B)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- Sotera Electric Drum Pumps