Shop All Push Pull Latches
Soss
Unit W/Prvcy Ltch 1.75" Thick Door W/2.7
Mfr # L24P-26
Zoro # G7864159
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L24P-26
- Zoro # G7864159
- UPC # 027769249266
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Unit W/Prvcy Ltch 1.75" Thick Door W/2.7 |
Description
Unit W/Prvcy Ltch 1.75 In. Thick Door W/2.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD OktoLock XL Clip Yellow (OK0406YW)
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): White Pk (403-WHI)
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-CH)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SDC Latch Retraction Kit (LR100ARK)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- Soss Push Pull Latches