Shop All Push Pull Latches
Soss
Unit W/Privacy Latch 2" Thick Door W/2-3
Mfr # L34P-4
Zoro # G7864414
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L34P-4
- Zoro # G7864414
- UPC # 027769349041
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Unit W/Privacy Latch 2" Thick Door W/2-3 |
Description
Unit W/Privacy Latch 2 In. Thick Door W/2-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Black Contemporary Drawer Pull (BP13101128990)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 2" Tube (ZCLN-SG-H-2)
- STRYBUC TILT LATCH WHITE (83-620RHW)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SDC Latch Retraction Kit (LR100FAK)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- SDC Latch Retraction Kit (LR100CAK-EM)
- SDC Latch Retraction Kit (LR100DXK)
- Soss Push Pull Latches