Shop All Router Bits
Soss
SOSS Wood Router Guide Template 212 Hinge - 1 Piece
Mfr # 212IT
Zoro # G804142439
product price: $51.15
/ea
$51.15
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
- Brand Soss
- MFR # 212IT
- Zoro # G804142439
- UPC # 27769212505
- Country of Origin China
- Category Router Bits
Description
Wood Router Guide for use with SOSS model 212 hinge. SOSS Invisible Hinges now can be installed easier and faster than ever before. Each router guide template is individually handcrafted for exactness. The template is held on the door and jamb with nails and guide pins locate the deep mortise. The edges of the template assure a perfect outline when used with SOSS Template Guide and Lock Nut,or the the Porter-Cable Template Guide (Lock Face Routing) and (Lock Nut).
Specifications- Set of: 1
- Dimensions: 0.75" H x 2.88" W x 11.75" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #54 (46724)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- SOSS SOSS Amana Tool Router Bit for Use with 103lT - 1 Piece (46259S)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- Soss Router Bits