Shop All Router Bits
Soss
SOSS Wood Router Guide Template 208 Hinge - 1 Piece
Mfr # 208IT
Zoro # G904142704
product price: $49.29
/ea
$49.29
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
- Brand Soss
- MFR # 208IT
- Zoro # G904142704
- UPC # 27769208508
- Country of Origin China
- Category Router Bits
Description
Wood Router Guide for use with SOSS model 208 hinge. SOSS Invisible Hinges now can be installed easier and faster than ever before. Each router guide template is individually handcrafted for exactness. The template is held on the door and jamb with nails and guide pins locate the deep mortise. The edges of the template assure a perfect outline when used with SOSS Template Guide and Lock Nut,or the the Porter-Cable Template Guide (Lock Face Routing) and (Lock Nut).
Specifications- Set of: 1
- Dimensions: 0.75" H x 2.88" W x 11.75" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CRAFTSMAN Dual Action Sander (CMXPTSG1014NB)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- SOSS SOSS Amana Tool Router Bit for Use with 103lT - 1 Piece (46259S)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD Classical Roman Ogee Bit (Quadra-Cut), 1 (99-005)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- Soss Routers & Accessories