Shop All Router Bits
Soss
SOSS Wood Router Guide Template 103 Hinge - 1 Piece
Mfr # 103IT
Zoro # G204142619
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soss
- MFR # 103IT
- Zoro # G204142619
- UPC # 27769103506
- Country of Origin China
- Category Router Bits
Description
Wood Router Guide for use with SOSS model 103 hinge. SOSS Invisible Hinges now can be installed easier and faster than ever before. Each router guide template is individually handcrafted for exactness. The template is held on the door and jamb with nails and guide pins locate the deep mortise. The edges of the template assure a perfect outline when used with SOSS Template Guide and Lock Nut,or the the Porter-Cable Template Guide (Lock Face Routing) and (Lock Nut).
Specifications- Set of: 1
- Dimensions: 0.75" H x 2.88" W x 11.75" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- NUPLA 2In. Dia Quickchange Hammer Tip (75.15-201)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- WARNER Putty Knife, Flex, 1-1/2", PK20 (902)
- SOSS SOSS Amana Tool Router Bit for Use with 103lT - 1 Piece (46259S)
- IRWIN Impact Screw Extract De3 (1876223)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- Soss Router Bits