Shop All Butt Hinges
Soss
SOSS Invisible Hinge for Wood & Metal Applications with Minimum Material Thickness 1 in. - 1 Piece
Mfr # 208US26D
Zoro # G004011757
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 208US26D
- Zoro # G004011757
- UPC # 27769208256
- Country of Origin China
- Category Butt Hinges
Description
SOSS Invisible Hinge model is for use in wood or metal applications. This cabinet style hinge will provide superior appearance and durability. Our Hinges are found in many applications where flush fit,compact size and smooth operation are necessary features. SOSS Invisible Hinges open a full 180° and are a single action hinge.
Specifications- Finish: Satin Chrome
- Thickness: 1"
- Set of: 1
- Dimensions: 0.72" H x 1.7" W x 2.75" L
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- MASTER LOCK Key Tags Oval Plstcbg20 (7116D)
- KARP Exterior Access Door, MX Keyed Latch Prime 12 x 12 (MXP1212CLK)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- SOSS Router Guide (216IT)
- SOSS 1 in W x 4 5/8 in H Satin Brass Concealed Hinge (216US4)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH124)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- IVES 1-1/4" W x 83" H Satin Aluminum Continuous Hinge (224HD US28 83IN)
- Soss Door Hinges