Shop All Butt Hinges
Soss
SOSS Invisible Hinge for Wood & Metal Applications with Minimum Material Thickness 0.69 in. - 1 Piece
Mfr # 303CUS26D
Zoro # G804011810
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 303CUS26D
- Zoro # G804011810
- UPC # 27769303258
- Country of Origin China
- Category Butt Hinges
Description
SOSS Invisible Hinge model is for use in wood or metal applications. This cabinet style hinge will provide superior appearance and durability. Our Hinges are found in many applications where flush fit,compact size and smooth operation are necessary features. SOSS Invisible Hinges open a full 180° and are a single action hinge.
Specifications- Finish: Satin Chrome
- Thickness: 11/16"
- Set of: 1
- Dimensions: 0.64" H x 1.38" W x 1.5" L
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 1/2-in. W x 55-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011455117)
- HEXARMOR XP450AE, Green (16-15004)
- SIMPLEX Stop Arm, Simplex (74241200001)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- SOSS 25/64" W x 27/64" H Satin Brass Hidden Barrel Hinge (BH104)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH124)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP-3535-US4-M)
- Soss Door Hinges