Shop All Router Accessories
Soss
Router Guide for 203 Hinge
Mfr # 203IT
Zoro # G1939436
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5/8 in
- Width 3 in
- For Use With 4ACV4, 4ACV5
- Material Wood
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 203IT
- Zoro # G1939436
- UPC # 027769203503
- Country of Origin United States
- Category Router Accessories
Dimensions
Height | 5/8 in |
Width | 3 in |
Connection Size | 3/8 in |
Details
Item | Invisible Hinge Guide |
For Use With | 4ACV4, 4ACV5 |
Material | Wood |
Number of Pieces | 1 |
Product Type | Invisible Hinge Guide |
Guide Style | Invisible Hinge |
Compatible Manufacturer Model Number | 46259S, 51304 |
Description
Invisible Hinge Guide, Compatible Manufacturer Model Number 46259S, 51304, Guide Style Invisible Hinge, Number of Pieces 1, Compatible Grainger Model Number 4ACV4, 4ACV5, Connection Size 3/8 in, Material Wood, Product Type Invisible Hinge Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- TITAN Extendable Ratchet (12072)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- SOSS Router Guide for 204 Hinge (204IT)
- HARDIN Variable Depth Router Edge Guide w/o Router / Polisher (HD-ECO) (ECOEDGE)
- WESTWARD Mortising Rtr Bit Carb Tipped, 1-1/4 In (16Y562)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- Soss Routers & Accessories