Shop All Router Accessories
Soss
Router Guide for 101 Hinge
Mfr # 101IT
Zoro # G1681425
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5/8 in
- Width 3 in
- Material Wood
- For Use With 4ACU8, 4ACU9
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 101IT
- Zoro # G1681425
- UPC # 027769101502
- Country of Origin United States
- Category Router Accessories
Dimensions
Height | 5/8 in |
Width | 3 in |
Pilot Length | 1/4 in |
Details
Item | Invisible Hinge Guide |
Material | Wood |
For Use With | 4ACU8, 4ACU9 |
Number of Pieces | 1 |
Product Type | Invisible Hinge Guide |
Guide Style | Invisible Hinge |
Compatible Manufacturer Model Number | 43828 |
Description
Invisible Hinge Guide, Compatible Manufacturer Model Number 43828, Guide Style Invisible Hinge, Number of Pieces 1, Compatible Grainger Model Number 3ZK22, Material Wood, Pilot Length 1/4 in, Product Type Invisible Hinge Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Premium Double Zip Pouch (ZPS2G)
- PIG Pig Grippy Floor Mat €“ Gray €“ 36"X100 (NPGGRP36200-GY)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16099 (16099)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- SOSS Router Guide for 204 Hinge (204IT)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- Soss Routers & Accessories