Shop All Butt Hinges
Soss
Router Guide
Mfr # 218IT
Zoro # G3177614
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Features 1/2" X 3-1/4" Router Bit Size
- Height 5/8 in
- For Use With 4ACZ2, 4ACZ3, 4DNN7, 4DNN8
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 218IT
- Zoro # G3177614
- UPC # 027769218507
- Country of Origin United States
- Category Butt Hinges
Dimensions
Height | 5/8 in |
Width | 3 in |
Pilot Length | 1/2 in |
Details
Material | Wood |
Features | 1/2" X 3-1/4" Router Bit Size |
Item | Invisible Hinge Guide |
For Use With | 4ACZ2, 4ACZ3, 4DNN7, 4DNN8 |
Number of Pieces | 1 |
Product Type | Invisible Hinge Guide |
Guide Style | Invisible Hinge |
Compatible Manufacturer Model Number | 51310 |
Description
Invisible Hinge Guide, Compatible Manufacturer Model Number 51310, Guide Style Invisible Hinge, Number of Pieces 1, Compatible Grainger Model Number 4ACZ2, 4ACZ3, 4DNN7, 4DNN8, Material Wood, Pilot Length 1/2 in, Product Type Invisible Hinge Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- SOSS 5/8" W x 2-3/4" H Satin Brass Concealed Hinge (208US4)
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH124)
- SOSS Router Guide (216IT)
- HAGER Black Nickel Hinge 1279410D (035188)
- Soss Door Hinges