Shop All Butt Hinges
Soss
Router Guide
Mfr # 216IT
Zoro # G1365113
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Features 1/2" X 3-1/4" Router Bit Size
- Height 5/8 in
- For Use With 4ACY9, 4ACZ1, 4DNN5, 4DNN6
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 216IT
- Zoro # G1365113
- UPC # 027769216503
- Country of Origin United States
- Category Butt Hinges
Dimensions
Height | 5/8 in |
Width | 3 in |
Pilot Length | 1/2 in |
Details
Material | Wood |
Features | 1/2" X 3-1/4" Router Bit Size |
Item | Invisible Hinge Guide |
For Use With | 4ACY9, 4ACZ1, 4DNN5, 4DNN6 |
Number of Pieces | 1 |
Product Type | Invisible Hinge Guide |
Guide Style | Invisible Hinge |
Compatible Manufacturer Model Number | 51310 |
Description
Invisible Hinge Guide, Compatible Manufacturer Model Number 51310, Guide Style Invisible Hinge, Number of Pieces 1, Compatible Grainger Model Number 4ACY9, 4ACZ1, 4DNN5, 4DNN6, Material Wood, Pilot Length 1/2 in, Product Type Invisible Hinge Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP636796195)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- COMPONENT HARDWARE S/S Surface Mt Inside Safety Rel Brass K (W28-2400-SSX)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112BRS Slid DR Latch (N238-980)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- SOSS 1 in W x 4 5/8 in H Satin Brass Concealed Hinge (216US4)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- HILLMAN 3.5 SATIN BRASS SQ HINGE (851957)
- Soss Butt Hinges