Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34FR-4
Zoro # G7864344
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soss
- MFR # L34FR-4
- Zoro # G7864344
- UPC # 027769342752
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Lockset Function | Passage |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- ZORO SELECT O-Ring, Dash 134, Viton, 0.1 In., PK10 (U38875.009.0187)
- ONWARD RegularDuty Hasps , Stainless Steel (316SSR)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- SDC Latch Retraction Kit (LR100FCK)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- Soss Door Locks and Deadbolts