Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34FR-3
Zoro # G7864378
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soss
- MFR # L34FR-3
- Zoro # G7864378
- UPC # 027769342783
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Lockset Function | Passage |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- PRIME-LINE Chrome Metal Spring Window Lock 2 Pack (F 2538)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- SDC Latch Retraction Kit (LR100FAK-EM)
- SDC Latch Retraction Kit (LR100DXK)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- GLOBAL DOOR CONTROLS Aluminum Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-AL)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SDC Latch Retraction Kit (LR100FAK)
- Soss Door Locks and Deadbolts