Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34FR-26
Zoro # G7864213
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L34FR-26
- Zoro # G7864213
- UPC # 027769342790
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 6 lb (4FCX7)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- SDC Latch Retraction Kit (LR100YDK)
- Soss Door Locks and Deadbolts