Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34FR-19
Zoro # G7864204
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soss
- MFR # L34FR-19
- Zoro # G7864204
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- VON DUPRIN Switch 050251 (050251)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W (29941)
- SDC Latch Retraction Kit (LR100ARK)
- WRIGHT PRODUCTS Push Pull Latch, White (V1000WH)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- SDC Latch Retraction Kit (LR100YDK)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- Soss Door Locks and Deadbolts