Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34-26D
Zoro # G7864064
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L34-26D
- Zoro # G7864064
- UPC # 027769342257
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Lockset Function | Passage |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2014-2019 Toyota Corolla / 4-Button Remote Head Key / PN: 89070-02880 / HYQ12BEL (4D H) / (RHK-TOY061)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP8160320140)
- GENOVA PRODUCTS 3X4X4 Off Dnspt Adapter (36-649)
- GLOBAL DOOR CONTROLS Aluminum Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-AL)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- SDC Latch Retraction Kit (LR100FCK)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- Soss Door Lever Locksets