Shop All Push Pull Latches
Soss
Passage Unit For 2" Thick Door W/2-3/4"
Mfr # L34-15
Zoro # G7864073
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L34-15
- Zoro # G7864073
- UPC # 027769342158
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit For 2" Thick Door W/2-3/4" |
Lockset Function | Passage |
Description
Passage Unit For 2 In. Thick Door W/2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- CODEL DOORS 36" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (3068ska8403BF)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- KRATOR Suzuki GSXR 600 750 1000 Keychain Key Ring Fob Logo Decal Motorcycle, Gray with Red (HBK903)
- WRIGHT PRODUCTS Push Pull Latch, White (V1000WH)
- SDC Latch Retraction Kit (LR100FAK-EM)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- SDC Latch Retraction Kit (LR100FAK)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL626D2 (HL626D2)
- Soss Door Lever Locksets