Shop All Push Pull Latches
Soss
Passage Unit 1.75" Thick Door W/2.75" Ba
Mfr # L24FR-10B
Zoro # G7864509
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L24FR-10B
- Zoro # G7864509
- UPC # 027769182839
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit 1.75" Thick Door W/2.75" Ba |
Description
Passage Unit 1.75 In. Thick Door W/2.75 In. Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM -15 Degree Self-closing Inserta Overlay Angle Hinge (79A5493BT)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE7)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Ashford Smooth Panel Moulding (PML01X00AS)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- SDC Latch Retraction Kit (LR100DXK)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- SDC Latch Retraction Kit (LR100YDK)
- SDC Latch Retraction Kit (LR100ARK)
- Soss Door Lever Locksets