Shop All Push Pull Latches
Soss
Passage Unit 1.75" Thick Door W/2.75" Ba
Mfr # L24-10B
Zoro # G7864457
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L24-10B
- Zoro # G7864457
- UPC # 027769242090
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit 1.75" Thick Door W/2.75" Ba |
Description
Passage Unit 1.75 In. Thick Door W/2.75 In. Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1G1, Best, PK50 (1A1G1)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- PRIME-LINE Clip Screen Plastic Wht (PL7738)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- WRIGHT PRODUCTS Push Pull Latch, White (V1000WH)
- Soss Door Lever Locksets