Shop All Push Pull Latches
Soss
Passage Unit 1.375" Thick Door W/2.75" B
Mfr # L14-10B
Zoro # G7863477
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L14-10B
- Zoro # G7863477
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit 1.375" Thick Door W/2.75" B |
Description
Passage Unit 1.375 In. Thick Door W/2.75 In. B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R018x1)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- PRIME-LINE Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows (P 7541)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- SDC Latch Retraction Kit (LR100FAK-EM)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL626D2 (HL626D2)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- GLOBAL DOOR CONTROLS Aluminum Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-AL)
- Soss Door Lever Locksets