Shop All Push Pull Latches
Soss
Passage Unit 1-3/8" Thick Door W/2-3/8"
Mfr # L18-3
Zoro # G7863678
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # L18-3
- Zoro # G7863678
- UPC # 027769182037
- Country of Origin United States
- Category Push Pull Latches
Details
Item | Passage Unit 1-3/8" Thick Door W/2-3/8" |
Lockset Function | Passage |
Description
Passage Unit 1-3/8 In. Thick Door W/2-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- GENESIS Adj Door Holder 3In Grabber, Chr (DH-GRB-02-300)
- X1 TOOLS Square O-Ring ID:20 mm, CS:1 mm, OD:22 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-1-20-22x1)
- SPD Welded Blade End Gas Spring (GSWB250889)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- SCHLAGE Lock Hospital Push/Pull Latch (HL6-5 626 L A)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- Soss Push Pull Latches