Shop All Invisible Hinges
Soss
Concealed Hinge, Zamac/Steel Material, PR
Mfr # 103CUS4
Zoro # G507877591
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Brass
- Range of Motion 180 Degrees
- Ligature Resistant No
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soss
- MFR # 103CUS4
- Zoro # G507877591
- UPC # 027769103049
- Country of Origin Singapore
- Category Invisible Hinges
Dimensions
Frame Leaf Width | 1/2 in |
Frame Leaf Height | 1 1/2 in |
Door Leaf Width | 1/2 in |
Door Leaf Height | 1 1/2 in |
Overall Width | 1 3/8 in |
Description
Concealed Hinge, Brass Material, Satin Brass Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.594 in Door Leaf Thickness, 0.594 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Buna-N O-Ring, Dash 328, PK5 (ZUSAH50328)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- SPEC Compression Spring, Music Wire, PK10, C03600591120M (C03600591120M)
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50L/SS)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US3 (216US3)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS26D)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US10B (216US10BL)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS4)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (101CUS4)
- SOSS Cabinet Style Invisible Hinge, 1-1/8″-1-3/8″ Door Thickness, US14 (212UNP)
- SOSS Cabinet Style Invisible Hinge, 1″-1-1/8″ Door Thickness, US10B (208US10BL)
- Soss Door Hinges