Shop All Invisible Hinges
Soss
Concealed Hinge, Zamac/Steel Material, PR
Mfr # 101CUS26D
Zoro # G707877636
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zamac/Steel
- Finish Satin Chrome
- Range of Motion 180 Degrees
- Ligature Resistant No
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 101CUS26D
- Zoro # G707877636
- UPC # 027769101250
- Country of Origin Singapore
- Category Invisible Hinges
Dimensions
Frame Leaf Width | 3/8 in |
Frame Leaf Height | 1 11/16 in |
Door Leaf Width | 3/8 in |
Door Leaf Height | 1 11/16 in |
Details
Item | Concealed Hinge |
Material | Zamac/Steel |
Finish | Satin Chrome |
Range of Motion | 180 Degrees |
Ligature Resistant | No |
Holes per Leaf | 2 |
Orientation | Non Handed |
Frame Leaf Thickness | 0.453 in |
Door Leaf Thickness | 0.453 in |
Corners | Rounded |
Pin Material | Steel |
Pin Type | Nonremovable |
Hardware | Included |
Required Door Thickness | 1/2 in |
Holes | With |
Standards | ANSI/BHMA 156.1-2006 |
Mounting | Full Mortise |
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 11/16 in Door Leaf Height, 1 11/16 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.453 in Door Leaf Thickness, 0.453 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Deluxe Balance Tensioning Tool (85-515)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19367)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4400 x 689)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- SOSS Cabinet Style Invisible Hinge, 1-1/8″-1-3/8″ Door Thickness, US14 (212UNP)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US15 (216US15)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, US10B (218US10BL)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS4)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS26D)
- SOSS Cabinet Style Invisible Hinge, 3/4″-1″ Door Thickness, US26D (204CUS26D)
- Soss Invisible Hinges