Shop All Butt Hinges
Soss
3/8" W x 1-11/16" H Satin Chrome Concealed Hinge
Mfr # 101CUS26D
Zoro # G2847661
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 11/16 in
- Door Leaf Thickness 0.453 in
- Door Leaf Width 3/8 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 101CUS26D
- Zoro # G2847661
- UPC # 027769101717
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 11/16 in |
Door Leaf Width | 3/8 in |
Frame Leaf Height | 1 11/16 in |
Frame Leaf Width | 3/8 in |
Details
Corners | Round |
Door Leaf Thickness | 0.453 in |
Finish | Satin Chrome |
Holes per Leaf | 2 |
Material | Zamac/Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Required Door Thickness | 1/2 in |
Features | Light Duty; For Wood or Metal Applications |
Item | Concealed Hinge |
Frame Leaf Thickness | 0.453 in |
Hardware | Included |
Pin Type | Nonremovable |
Holes | With |
Pin Material | Steel |
Ligature Resistant | No |
Standards | ANSI/BHMA 156.1-2006 |
Color | Silver |
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 11/16 in Door Leaf Height, 1 11/16 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.453 in Door Leaf Thickness, 0.453 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 96455090 Gasket Kit Epdm (96455090)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- PRIME-LINE Security Screen or Storm Door Mortise Lock, Heavy Duty, Non-Handed 1 Set (K 5064)
- SOSS Router Guide (216IT)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- SOSS 35/64" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH144)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- BEST 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB199NRP 4 5X4 5 32D STS)
- Soss Butt Hinges