Shop All Butt Hinges
Soss
35/64" W x 39/64" H Satin Brass Hidden Barrel Hinge
Mfr # BH144
Zoro # G2803211
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 39/64 in
- Door Leaf Thickness 1.417 in
- Door Leaf Width 35/64 in
- Finish Satin Brass
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # BH144
- Zoro # G2803211
- UPC # 027769144028
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 39/64 in |
Door Leaf Width | 35/64 in |
Frame Leaf Width | 35/64 in |
Frame Leaf Height | 39/64 in |
Details
Door Leaf Thickness | 1.417 in |
Finish | Satin Brass |
Holes per Leaf | 0 |
Material | Brass |
Mounting | Full Mortise |
Orientation | Non-Handed |
Range of Motion | 180 Degrees |
Required Door Thickness | 3/4 in |
Features | Locking |
Hardware | Not included |
Ligature Resistant | No |
Frame Leaf Thickness | 1.417 in |
Item | Hidden Barrel Hinge |
Holes | Without |
Leaf Thickness | 3/4 in |
Holes Included | Without Holes |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Number of Holes per Leaf | 0 |
Range of Motion - Maximum | 180 Degrees |
Includes Hardware | Hardware Not Included |
Description
Hidden Barrel Hinge, Material Brass, Finish Satin Brass, Range of Motion 180 Degrees , Door Leaf Thickness 1.417 in, Required Door Thickness 3/4 in, For Use With Lightweight, Width 35/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- KEYLINE Keyline: 994 Laser 2.5MM CUTTER (High Security) (B3320) (KLN-B3320)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS567KS800)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- SOSS 3/8" W x 1-11/16" H Satin Chrome Concealed Hinge (101CUS26D)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- Soss Butt Hinges