Shop All Butt Hinges
This Product is Discontinued
Soss
1/2" W x 2-3/8" H Satin Brass Concealed Hinge (Discontinued)
Mfr # 204CUS4
Zoro # G1841664
This Product is Discontinued
Key Features
- Corners Round
- Door Leaf Height 2 3/8 in
- Door Leaf Thickness 0.729 in
- Door Leaf Width 1/2 in
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 204CUS4
- Zoro # G1841664
- UPC # 027769204708
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/8 in |
Door Leaf Width | 1/2 in |
Frame Leaf Width | 1/2 in |
Frame Leaf Height | 2 3/8 in |
Frame Leaf Length | 2 3/8 in |
Height | 2-3/8" |
Door Leaf Length | 2 3/8 in |
Width | 1-23/64" |
Description
Concealed Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/8 in Door Leaf Height, 2 3/8 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.729 in Door Leaf Thickness, 0.729 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.