Shop All Butt Hinges
Soss
1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge
Mfr # 218US4
Zoro # G0548091
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 4 5/8 in
- Door Leaf Width 1 1/8 in
- Finish Satin Brass
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 218US4
- Zoro # G0548091
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 5/8 in |
Door Leaf Width | 1 1/8 in |
Frame Leaf Height | 4 5/8 in |
Frame Leaf Width | 1 1/8 in |
Door Leaf Length | 4 5/8 in |
Frame Leaf Length | 4 5/8 in |
Height | 4-5/8" |
Overall Width | 1 1/8 in |
Width | 3-1/8" |
Description
Concealed Hinge, Brass Material, Satin Brass Finish, Not Applicable Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 5/8 in Door Leaf Height, 4 5/8 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 1/8 in Frame Leaf Width, 1.64 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-9/64" W x 2-61/64" H Mirror Lift-Off Hinge (HNH-75CR)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- HAGER Antique Brass Hinge 17413125EA (30552)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- SOSS Router Guide (216IT)
- SOSS 1" W x 4-5/8" H Satin Chrome Concealed Hinge (216US26D)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- HAGER Satin Nickel Hinge 1751415EA (118651)
- Soss Door Hinges