Shop All Surface Hinges
Soss
1-1/8 in. x 4-5/8 in. Black E-Coat Invisible Hinge
Mfr # 218US19
Zoro # G709995277
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soss
- MFR # 218US19
- Zoro # G709995277
- UPC # 27769218118
- Country of Origin United States
- Category Surface Hinges
Description
For more than 110-years SOSS invisible Hinges have been found in many applications where flush fit, compact size and smooth operation are necessary. SOSS Invisible Hinges are unparalleled in safety and security. When closed, the SOSS invisible Hinge cannot be seen or tampered with. When open, the riveted hinge pin is non-removable.For use in wood and metal applications for superior appearance and durabilityEvery door should be provided with at least 1-hinge for every 30 in. H, weight, width and door thickness also affect the number of hinges needed, refer to the measurement guide to determine the correct size and number of hinges neededStandard hinges are made of high-strength plated steel and heavy-duty zinc alloy castings to give you strength and dependable operation for yearsMounting hardware includedMoving pivot point remains inside the hinge during travel, eliminating an external pinch point on the back side of the doorPlease reference installation instructions for additional tools required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Chrome (5823CB1)
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52822BCB1)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- NATIONAL HARDWARE Hinge Surface Pln Stl 5In (N273-946)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- HILLMAN BRASS PLATED CAFE DOOR HINGE (851593)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Clear Aluminum Finish (SLH-57-83-CL-SD)
- Soss Surface Hinges