Shop All Steel Wool
S.O.S.
Steel Wool Soap Pad, PK180
Mfr # 88320
Zoro # G6071519
product price: $63.55
/pk 180, $0.35/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Wool
- Size 4" x 5"
- Color Steel
- Weight 9.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.O.S.
- MFR # 88320
- Zoro # G6071519
- UPC # 10016500883200
- Country of Origin United States
- Category Steel Wool
Dimensions
Size | 4" x 5" |
Details
Material | Steel Wool |
Color | Steel |
Weight | 9.14 lbs |
Description
S.O.S.® Steel Wool Soap Pad, 15 Pads/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- S.O.S. Box of Steel Wool Pads, Course (88320)
- S.O.S. Steel Wool Soap Pad, PK96 (CLO 98041)
- HOMAX #3 Rhodes American Steel Wool Pad Course, PK 16 (106606-06)
- XERO Steel Wool Roll 5 lbs (105040)
- 3M 10118 Steel Wool, 4 in L, 2 in W, 0 Grit, Fine, Green (10118N)
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- NORTON ABRASIVES Steel Wool 1 Med 12Pk (07660768116)
- S.O.S. Steel Wool