Shop All Sponges and Scouring Pads
This Product is Discontinued
S.O.S.
Sponge Scrubber, SOS, Blue, PK24 (Discontinued)
Mfr # 91028
Zoro # G4794100
This Product is Discontinued
Key Features
- Width 2.5"
- Material Cellulose; Scrim
- Color Dark Blue/Light Blue
- Thickness 0.9"
- Pad/Brush Shape Parallelogram
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.O.S.
- MFR # 91028
- Zoro # G4794100
- UPC # 412949102804
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 2.5" |
Height | 4.5" |
Details
Item | Sponge Scrubber,SOS,Blue,PK24 |
Material | Cellulose; Scrim |
Color | Dark Blue/Light Blue |
Thickness | 0.9" |
Pad/Brush Shape | Parallelogram |
Weight | 1.3 lbs |
Type | Scrub Pad |
Description
Sponge Scrubber,SOS,Blue,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.