Shop All Sponges and Scouring Pads
S.O.S.
Scrubber Sponges, All Surface, 2-1/2"x4-1/2" BE, PK 12
Mfr # CLO91017CT
Zoro # G202455742
product price: $17.59
/pk 12, $1.47/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Material Cellulose; Scrim
- Color Blue
- Application Scrubbing; Cleaning; Kitchen; Bathroom
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.O.S.
- MFR # CLO91017CT
- Zoro # G202455742
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 2.5" |
Details
Item | All-Surface Scrubber Sponge |
Material | Cellulose; Scrim |
Color | Blue |
Application | Scrubbing; Cleaning; Kitchen; Bathroom |
Type | Scrub Sponge |
Features | Long Lasting |
Description
S.O.S All Surface Scrubber Sponge is dual-sided for cleaning both heavily soiled and delicate surfaces. It's durable and long-lasting for everyday use with the scrubbing power on one side to cut through tough messes and a soft, absorbent cellulose sponge on the other to clean delicate surfaces including nonstick cookware, marble, ceramic and tile. The all-surface sponge features an easy-to-hold shape that allows you to clean hard-to-reach crevices faster and easier. This sponge is also dishwasher-safe so you can toss it in the top rack to conveniently sanitize. It is ideal for use in restaurants, cafeterias, hotels, breakrooms and other commercial facilities. Cleaning is quick and easy with S.O.S.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- REMCO 1510mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29379)
- S.O.S. Heavy Duty Sponge, SOS, PK24 (91029)
- S.O.S. Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 24 (CLO91028CT)
- S.O.S. SCRUBR PAD SOS 10 CT (98032)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- S.O.S. Sponge Scrubber, SOS, Blue, PK12 (91017)
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- S.O.S. Sponges and Scouring Pads