Shop All Sponges and Scouring Pads
S.O.S.
Heavy Duty Sponge, SOS, PK24
Mfr # 91029
Zoro # G4794128
product price: $36.15
/pk 24, $1.51/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cleaning Sponge
- Includes Handle No
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.O.S.
- MFR # 91029
- Zoro # G4794128
- UPC # 041294910293
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Heavy Duty Sponge |
Product Type | Cleaning Sponge |
Includes Handle | No |
Antimicrobial | No |
Description
Heavy Duty Sponge, Product Type Cleaning Sponge, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Includes Handle No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE BAG 5-PACK - Eureka Sanitaire SC5713, SC5800, Eureka LS LiteSpeed (63256A-10)
- BSC PREFERRED Portable Shop-Vac - 5 Gallon Vacuum (H-5814)
- SPRAYWAY Instant Carpet Spot Remover, 20oz, 12PK (SW879)
- COLORCORE ColorCore Handheld Dustpan, White (558115)
- S.O.S. Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 3 (CLO91028)
- S.O.S. Scrubber Sponges, All Surface, 2-1/2"x4-1/2" BE, PK 12 (CLO91017CT)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- S.O.S. Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 24 (CLO91028CT)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- S.O.S. SCRUBR PAD SOS 10 CT (98032)
- AMAZING SPONGE Amazing Sponge, Yellow/White (7150)
- S.O.S. Sponges and Scouring Pads