Shop All Pipette Tips & Accessories
Sorenson Bioscience
Filter Pipet Tips, 1000ul, 1000/PK, 5/PK
Mfr # 141064-CS
Zoro # G805256937
product price: $560.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorenson Bioscience
- MFR # 141064-CS
- Zoro # G805256937
- Country of Origin United States
- Category Pipette Tips & Accessories
Description
Our filter pipette tips effectively trap aerosol contaminates when using air displacement pipettors. Ideal for a wide variety of applications including DNA amplification, forensics, tissue culture and protocols that involve pipetting radioactive solutions. The special inert filter is non-self sealing and allows sample recovery in event of over pipetting. Tips are designed for all popular micro-pipettors.
Volume: 1000ul Sterile Non-self sealing hydrophobic filter eliminates sample carryover RNase, DNase and Pyrogen freeShipping Weight: 10 lbs
Shipping Dimensions: 19.00 x 10.50 x 4.38
Research or further manufacturing use only, not for food or drug use.
Volume: 1000ul Sterile Non-self sealing hydrophobic filter eliminates sample carryover RNase, DNase and Pyrogen freeShipping Weight: 10 lbs
Shipping Dimensions: 19.00 x 10.50 x 4.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- GL ENTERPRISES $SCOOP GOOP QUART - EACH (CO1050)
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- SORENSON BIOSCIENCE Quick Rack Tip Transfer System, Natural, 1250ul, 768/PK (248793)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Sterile, PK960 (151154RS-96)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- Sorenson Bioscience Pipettes & Pipettors