Shop All Specialty Cleaners
Sorbo
Window Cleaning Soap Powder
Mfr # 2104
Zoro # G907658271
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 2104
- Zoro # G907658271
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Width | 2.5 in |
Height | 6.25 in |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Key, Universal (330-43)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- SORBO Hard Stain Remover Solution 5 oz (5000)
- CLR LLC Pro Calcium/Lime/Rust Cleaner (JELFMCLR1284PRO)
- PLEXI-CLEAN Blue Ribbon Plex-Clean Acrylic & Plastic Cleaner 16 oz Liquid (11070)
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- WARSAW CHEMICAL DDDS One Step, Lemon Scent, 1-Gallon, 4PK (60336-0000004)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- Sorbo Specialty Cleaners