Shop All Squeegee Parts
Sorbo
Ultra 45 degrees Squeegee Channel 18 Inch
Mfr # 2138
Zoro # G207391953
product price: $9.92
/ea
$9.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 2138
- Zoro # G207391953
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 0.875 in |
Length | 17.875 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Ultra Strength Original Scent Liquid Dish Soap 56 oz (US04284A)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1008 Wipes, 12" x 13", 1008 PK (BWKV040QPW)
- NAMCO MANUFACTURING Cleaner/Degreaser, 1 gal. Jug, Liquid, Clear (2044)
- WOOSTER Easy Squeegee V-Notch, 15-20 Mils (R8154)
- SORBO Replacement End Clips 12 Pack (1979)
- SORBO Natural Firm Squeegee Rubber 12 Pack 5 Inch, 12PK (1482H)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- SORBO Natural Firm 45 degrees Squeegee Rubber 12 Pack 24 Inch, 12PK (2512H)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- NOBLES/TENNANT SQUEEGEE - SIDE .375in APEX, FITS TENNANT (1054670)
- Sorbo Squeegee Parts