Shop All Solar Panel Accessories
Sorbo
Twin Ledge Angle
Mfr # 2095
Zoro # G407657927
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.875 in
- Height 1-1/4 in
- Length 9.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 2095
- Zoro # G407657927
- Country of Origin United States
- Category Solar Panel Accessories
Dimensions
Width | 5.875 in |
Height | 1-1/4 in |
Length | 9.875 in |
Details
Item | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Rpstl12/24M-400-340 (RPSTL12/24M-400-340)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- GO POWER! TS-30, 30 AMP TRANSFER SWITCH (64403)
- VICTRON ENERGY BlueSolar MPPT 150/70-MC4 (SCC010070300)
- Sorbo Solar Panel Accessories